Discontinued with Replacement
DUCT HEATER ARCTIC HELIX 12INX12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUCT HEATER ARCTIC HELIX 12INX12FT

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT411573
  • Mfr. Model # 411573
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs
Suggested Replacement Product
DUCT ARCTIC HELIX 12INX12FT

Your Price: NA

Technical Specs

  • Includes Connecting Hardware
  • Item Heater Duct
  • Length 12 ft.
  • Temp. Range -54 - 204 Degrees C
  • For Use With Portable Heaters
  • Max. Temp. 204 Degrees C
  • Width 12"
  • Diameter 12"
  • Hose Length 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list