DUCT FOR HEATER,CANVAS HOT AIR DUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCT FOR HEATER,CANVAS HOT AIR DUCT

HEAT WAGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DMP9
  • Mfr. Model # 6DMP9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.75 lbs

Technical Specs

  • For Use With Mfr. No. AR110, AR212, AR312
  • Max. Temp. 280 Degrees F
  • Item Duct, 20 ft.
  • Length 20 ft.
  • Diameter 12"
  • Hose Length 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list