Skip Content
DUCT FLEXIBLE UNINSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT FLEXIBLE UNINSULATED

ATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E280
  • Mfr. Model # 5E280
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Technical Specs

  • Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
  • Inside Dia. 16"
  • For Use With Heating and Cooling Systems
  • Item Insulated Flexible Duct
  • Length 25 ft.
  • Material Polyester
  • Max. Temp. 180⁰F
  • UPC Number 70
  • Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
  • Insulation Value R 4.2
  • Vapor Transmission 0.60
  • Low Temp. Deg. -20⁰F
  • Wall Thickness 1-1/4"
  • Max. Pressure 6"WC
  • Max. Air Flow 5000 fpm
  • Flexible Duct Inside Dia. 16"
  • Flexible Duct Item Noninsulated Flexible Duct
  • Flexible Duct Wall Thickness 1-1/4"
  • Flexible Duct Length 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list