Skip Content
DUCT FLEXIBLE 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT FLEXIBLE 8 IN

ATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F335
  • Mfr. Model # 3F335
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Heating and Cooling Systems
  • Item Noninsulated Flexible Duct
  • Features Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, LightWeight Compact Carton, Durable Metallized Polyester,Aluminum Foil and Polyester Laminate Construction
  • Material Metallized Polyester, Aluminum Foil, Polyester Encapsulated and Steel Wire Helix
  • UPC Number 50
  • Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall, SBCC, BOCA
  • Max. Temp. 180⁰F
  • Vapor Transmission 0.05
  • Max. Pressure 6"WC
  • Low Temp. Deg. -20⁰F
  • Max. Air Flow 5000 fpm
  • Flexible Duct Inside Dia. 8"
  • Flexible Duct Item Noninsulated Flexible Duct
  • Flexible Duct Length 25 ft.
  • Flexible Duct Wall Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list