DUCT FLEX 12X25FT EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCT FLEX 12X25FT EX

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9550-25EX
  • Mfr. Model # 9550-25EX
  • UNSPSC # 40142019
  • CATALOGUE PAGE # 2570
  • Shipping Weight 21.0 lbs

Product Details

Statically Conductive Duct, Diameter 12 In., Length 25 ft., Construction Vinyl and Polyester Materials With a Neoprene Coating, Color Black, For Use With Explosion Proof Blower, Standards Meets ASTM Specifications and UL-94-VO Requirements

Technical Specs

  • Construction Vinyl and Polyester Materials with a Neoprene Coating
  • Length 25 ft.
  • Diameter 12"
  • Standards Meets ASTM Specifications and UL-94-VO Requirements
  • Item Statically Conductive Duct
  • For Use With Explosion Proof Blower
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list