Skip Content
DUCT FLEX 12X15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT FLEX 12X15FT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9550-15
  • Mfr. Model # 9550-15
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 15.0 lbs

Product Details

Blower Ducting, Diameter 12 In., Length 15 ft., Construction Vinyl and Polyester Materials With PVC Coating, Color Black/Yellow, For Use With Blower, Standards Meets ASTM 227 Specifications

Technical Specs

  • Item Blower Ducting
  • Length 15 ft.
  • For Use With Blower
  • Construction Vinyl and Polyester Materials with PVC Coating
  • Standards Meets ASTM 227 Specifications
  • Diameter 12"
  • Colour Black/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list