Skip Content
DUCT FAN 10IN 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT FAN 10IN 115V

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C519
  • Mfr. Model # 5C519
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • CFM @ 0.000-In. SP 649
  • Bearing Type Ball
  • CFM @ 0.200-In. SP 600
  • CFM @ 0.400-In. SP 553
  • CFM @ 0.800-In. SP 454
  • CFM @ 0.600-In. SP 506
  • CFM @ 1.000-In. SP 403
  • CFM @ 1.500-In. SP 294
  • Item Inline Centrifugal Duct Fan
  • Length 12-1/4"
  • Max. Amps 2.4
  • Includes Mounting Bracket
  • Motor RPM 2850
  • Motor HP 1/4
  • Number of Speeds 1
  • Housing Material Thermoplastic
  • Hz 60
  • Phase 1
  • Max. Wattage 241
  • Motor Enclosure Totally Enclosed
  • Mounting Position Horizontal or Vertical
  • Voltage 115
  • Standards C-UL-US
  • Speed Control Mfr. No. 1DGV1
  • Flange Width 1-1/2"
  • Fits Duct Dia. 10"
  • Inlet and Outlet Dia. 9-7/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Housing Dia. 13-1/4"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list