DUCT CONDUCTIVE 8 IN X 15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCT CONDUCTIVE 8 IN X 15 FT

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVH-CND815
  • Mfr. Model # SVH-CND815
  • UNSPSC # 26131612
  • CATALOGUE PAGE # 2567
  • Shipping Weight 9.0 lbs

Product Details

The 10 inch in-line axial fan has been designed to be used as a stand alone fan or it can be attached in series to long lengths of ventilation duct. Intake & exhaust flanges allow for either 8 inch or 10 inch duct to be attached to either end of the blowe

Technical Specs

  • For Use With Explosive or Potentially Explosive Environments
  • Item Conductive Ventilation Kit
  • Length 15 ft.
  • Standards Meets OSHA 1910.146
  • Construction Polyethylene
  • Diameter 8"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list