Skip Content
DUCT BLOWER,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT BLOWER,30 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AV84
  • Mfr. Model # 5AV84
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 493.0 lbs

Technical Specs

  • Bearing Type Regreasable Pillow Block
  • Dimension B (In.) 38
  • Dimension A (In.) 46
  • Dimension C (In.) 41-7/8
  • Dimension D (In.) 1-1/2
  • Dimension G (In.) 18
  • Height (In.) 46
  • Includes Access Panels
  • Dimension F (In.) 22
  • Dimension E (In.) 35-1/4
  • Inlet Dia. (In.) 20-1/2
  • Max. Motor Height (In.) 18
  • Item Duct Blower
  • Outlet Dia. (In.) 20-1/2
  • Outlet Height (In.) 41-7/8
  • Shaft Dia. (In.) 1-1/4
  • Outlet Width (In.) 41-7/8
  • Type Centrifugal, Less Drive Package
  • Wheel Dia. (In.) 30
  • Width (In.) 46
  • Drive Type Belt
  • Mounting Position Vertical/Horizontal
  • Wheel Type Backward Incline
  • Housing Material Galvanized Steel
  • Agency Compliance UL 705, AMCA
  • Wheel Material Aluminum
  • Max. Inlet Temp. (Deg. F) 160
  • Inlet Height (In.) 41-7/8
  • Inlet Width (In.) 41-7/8
  • Max. Depth (In.) 38

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list