Skip Content
DUCT BLOWER,20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCT BLOWER,20 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AV81
  • Mfr. Model # 5AV81
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 281.0 lbs

Technical Specs

  • Bearing Type Regreasable Pillow Block
  • Dimension B (In.) 32
  • Dimension C (In.) 27-7/8
  • Dimension A (In.) 32
  • Dimension D (In.) 1-1/2
  • Dimension E (In.) 25-3/5
  • Dimension F (In.) 18
  • Dimension G (In.) 13-3/4
  • Includes Access Panels
  • Height (In.) 32
  • Inlet Dia. (In.) 14-1/2
  • Max. Motor Height (In.) 16
  • Item Duct Blower
  • Outlet Dia. (In.) 14-1/2
  • Outlet Height (In.) 27-7/8
  • Outlet Width (In.) 27-7/8
  • Shaft Dia. (In.) 1
  • Type Centrifugal, Less Drive Package
  • Drive Type Belt
  • Wheel Dia. (In.) 20
  • Wheel Type Backward Incline
  • Housing Material Galvanized Steel
  • Width (In.) 32
  • Mounting Position Vertical/Horizontal
  • Max. Inlet Temp. (Deg. F) 160
  • Agency Compliance UL 705, AMCA
  • Wheel Material Aluminum
  • Inlet Width (In.) 27-7/8
  • Max. Depth (In.) 32
  • Inlet Height (In.) 27-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list