Skip Content
DUCT 10FT INTAKE FOR MODEL A300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUCT 10FT INTAKE FOR MODEL A300

POWER CAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMK300IA
  • Mfr. Model # 300IA
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Dia. (In.) 6
  • For Use With D400XLH
  • Includes Steel Adapter Ring
  • Item Intake Duct Assembly
  • Length (Ft.) 10
  • Construction Flexible Reinforced PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list