Skip Content
DUCKBILL NAPPING SHEAR,7 IN OAL,SS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUCKBILL NAPPING SHEAR,7 IN OAL,SS,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A571
  • Mfr. Model # 13A571
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Blade Prevents Gouging while Napping
  • Item Duckbill Napping Shear
  • Handle Colour Black
  • Overall Length 7"
  • Blade Material Stainless Steel
  • Handle Material Carbon Steel
  • Length of Cut 2"
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Knife
  • Tip Shape Blunt
  • Primary Application Carpet and Heavy Fabric
  • Handle Style Straight
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list