DUCK SOFT SHELL JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DUCK SOFT SHELL JACKET

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2510XL-BLK
  • Mfr. Model # 2510XL-BLK
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Duck Soft Shell. Fabric: 100% cotton duck bonded to mirco fleece. Fabric is waterproof and breathable. Shock cord drawstring at waist. Black in colour. Size: X-Large.

Technical Specs

  • Size X-Large
  • Material 100% cotton duck bonded to 100% polyester fleece and a TPA membrane of 8000/1000
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list