DUCK POND - 4X4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUCK POND - 4X4X4

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5644YE
  • Mfr. Model # 5644YE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Height 4"
  • Colour Yellow
  • Item Berm
  • Length 4 ft.
  • Width 4 ft.
  • Includes Mini-Berm with Handles
  • Material Industial Fabric
  • Spill Capacity 40 gal.
  • Standards EPA, SPCC & NPDES
  • Modular / Nonmodular Nonmodular
  • Drain Included No
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Covered/Uncovered Uncovered
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list