Skip Content
DUCK POND - 2X4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUCK POND - 2X4X4

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5624YE
  • Mfr. Model # 5624YE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Yellow
  • Height 4"
  • Item Berm
  • Length 2 ft.
  • Width 4 ft.
  • Includes Mini-Berm with Handles
  • Material Industial Fabric
  • Spill Capacity 20 gal.
  • Standards EPA, SPCC & NPDES
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Modular / Nonmodular Nonmodular
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list