!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCK POND MINI-BERM, 24 X 24 IN, 10 GALLON CAPACITY, PVC, YELLOW, FOR 1 DRUM

DUCK POND MINI-BERM, 24 X 24 IN, 10 GALLON CAPACITY, PVC, YELLOW, FOR 1 DRUM

ENPAC

DUCK POND MINI-BERM, 24 X 24 IN, 10 GALLON CAPACITY, PVC, YELLOW, FOR 1 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCK POND MINI-BERM, 24 X 24 IN, 10 GALLON CAPACITY, PVC, YELLOW, FOR 1 DRUM

DUCK POND MINI-BERM, 24 X 24 IN, 10 GALLON CAPACITY, PVC, YELLOW, FOR 1 DRUM

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EPC5622YE
  • Mfr. Model # 5622YE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Duck Pond Mini-Berm
  • Bottom Inside Widths 24 in
  • For Number of 55 gal. Drums 1
  • Includes Mini Berm with Handles
  • Indoor/Outdoor Use Indoor
  • Manufacturer Warranty 1 yr
  • Product Type Compressable Foam Sidewall Spill Tray
  • Sidewall Support Material Foam
  • Spill Capacity, gal. 10 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Width 24 in
  • Bottom Inside Lengths 24 in
  • Colour Yellow
  • Height 4 in
  • Includes Overflow Bladder No
  • Length 24 in
  • Number of Handles 4
  • Recycled Content (%) No Recycled Content
  • Sidewall Type Foam
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES Compliance Yes
  • Tray Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list