DUCK AVIATOR HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUCK AVIATOR HAT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI150SM-BLK
  • Mfr. Model # I150SM-BLK
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Duck Aviator Hat. Fabric: 100% cotton duck. Lining: 100% cotton quilted to 200 g Thinsulate( TM). Pile Trim: 100% polyester. Snap up/down visor. Ear flaps with hearing holes. Adjustable chin strap. Black. Size: Small.

Technical Specs

  • Colour Black
  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list