Skip Content
DUBL-BARB TEE ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUBL-BARB TEE ASSEMBLY

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE233-4-4-4
  • Mfr. Model # 233-4-4-4
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Barbed Tee
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Tube Outside Dia. 1/4"
  • Tube Inside Dia. 0.170"
  • Colour Brass
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • Barb Size 11/64"
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Compression x Compression x Barbed
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list