Skip Content
DUBL-BARB MALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUBL-BARB MALE ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE229-4-1
  • Mfr. Model # 229-4-1
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.979 lbs

Technical Specs

  • Temp. Range -40 Degrees F to 160 Degrees F
  • Item Barbed Male Elbow
  • Tube Inside Dia. 0.170"
  • Tube Outside Dia. 1/4"
  • Basic Fitting Shape Elbow
  • Tube Size 1/4"
  • Barb Size 11/64"
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Barbed
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/16"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list