Skip Content
DUBL-BARB MALE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUBL-BARB MALE CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE28-4-10X32
  • Mfr. Model # 28-4-10X32
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Barbed Male Connector
  • Hex Size 1/4"
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Tube Inside Dia. 0.170"
  • Tube Outside Dia. 1/4"
  • Tube Size 1/4"
  • Barb Size 11/64"
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Barbed
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list