Skip Content
DUBL-BARB MALE BRANCH TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUBL-BARB MALE BRANCH TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE232-6-4
  • Mfr. Model # 232-6-4
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Barbed Male Branch Tee
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Tube Outside Dia. 3/8"
  • Tube Inside Dia. 0.250"
  • Tube Size 3/8"
  • Barb Size 1/4"
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Branch Tee
  • Fitting Connection Type Barbed
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list