Skip Content
DUBL-BARB GAUGE TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUBL-BARB GAUGE TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE228-4-2
  • Mfr. Model # 228-4-2
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.449 lbs

Technical Specs

  • Item Gauge Tee
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Tube Outside Dia. 1/4"
  • Tube Inside Dia. 0.170"
  • Barb Size 11/64"
  • Tube Size 1/4"
  • Specific Fitting Shape Tee
  • Basic Fitting Material Metal
  • Fitting Connection Type Barbed x MNPT x FNPT
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list