Skip Content
DUBL-BARB BULKHEAD UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUBL-BARB BULKHEAD UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE22CABH6-6
  • Mfr. Model # 22CABH6-6
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Hex Size 9/16"
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Item Barbed Bulkhead Union
  • Tube Outside Dia. 3/8"
  • Tube Inside Dia. 0.250"
  • Colour Brass
  • Max. Pressure 150 psi
  • Tube Size 3/8"
  • Barb Size 1/4"
  • Specific Fitting Shape Bulkhead Union
  • Fitting Connection Type Barbed x Compress-Align
  • Basic Fitting Shape Tee
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list