Skip Content
DUBL-BARB BULKHEAD UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUBL-BARB BULKHEAD UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE22BH4-4
  • Mfr. Model # 22BH4-4
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.785 lbs

Technical Specs

  • Item Barbed Bulkhead Union
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Tube Inside Dia. 0.170"
  • Hex Size 7/16"
  • Tube Outside Dia. 1/4"
  • Colour Brass
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Bulkhead Union
  • Barb Size 11/64" x 11/64"
  • Basic Fitting Shape Tee
  • Fitting Connection Type Barbed
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list