DUALLINE POST W/BELT,38 IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUALLINE POST W/BELT,38 IN,BLACK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U2PSTDB9XC
  • Mfr. Model # 889T2U2PSTDB9XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Polished Brass
  • Base Type Metal, Polished Brass
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Polished Brass
  • Number of Belts 2
  • Belt Color Black
  • Base Material Steel
  • Item Barrier Post with Belt
  • Post Material Steel
  • Base Dia. 14"
  • Post Height 38"
  • Base Finish Polished Brass
  • Belt Width 2"
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list