Skip Content
DUAL WHL SWVL CSTR W/BRK,150 LB,2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL WHL SWVL CSTR W/BRK,150 LB,2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E659
  • Mfr. Model # 22E659
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Dual Wheel Swivel Caster w/Brake
  • Core Color Black
  • Load Rating 150 lb.
  • Stem Dia. 1/2"
  • Overall Height 2-45/64"
  • Wheel Color Gray
  • Frame Finish Black Enamel
  • Wheel Width 3/4"
  • Stem Length 1"
  • Wheel Dia. 2"
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
  • Number of Wheels 2
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type Pedal
  • Caster Core Material Polypropylene
  • Caster Stem Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list