Skip Content
DUAL WHL SWVL CSTR,BRK,150 LB,1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL WHL SWVL CSTR,BRK,150 LB,1-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E526
  • Mfr. Model # 22E526
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Overall Height 2-5/16"
  • Core Color Black
  • Item Dual Wheel Swivel Caster w/Brake
  • Load Rating 150 lb.
  • Wheel Color Gray
  • Frame Material Composite
  • Frame Finish Black Enamel
  • Wheel Width 3/4"
  • Plate Size 1-1/2 x 1-1/2"
  • Inside Bolt Hole Spacing 1 x 1"
  • Outside Bolt Hole Spacing 1" x 1"
  • Wheel Dia. 1-1/2"
  • Number of Wheels 2
  • Caster Temp. Range Available No
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polypropylene
  • Caster Sub-Type Swivel
  • Caster Brake Type Pedal
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list