Skip Content
DUAL WHL SWVL CSTR,150 LB,3 IN,PURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL WHL SWVL CSTR,150 LB,3 IN,PURE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E757
  • Mfr. Model # 22E757
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Dual Wheel Swivel Caster
  • Load Rating 150 lb.
  • Core Color Black
  • Overall Height 4"
  • Stem Dia. 7/16"
  • Wheel Color Gray
  • Stem Length 7/8"
  • Frame Finish Black Enamel
  • Wheel Width 7/8"
  • Wheel Dia. 3"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Number of Wheels 2
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polypropylene
  • Caster Stem Type Friction Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list