Skip Content
DUAL WHL SWVL CSTR,150 LB,2 IN,RUBB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL WHL SWVL CSTR,150 LB,2 IN,RUBB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E579
  • Mfr. Model # 22E579
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Load Rating 150 lb.
  • Item Dual Wheel Swivel Caster
  • Overall Height 2-45/64"
  • Wheel Color Black
  • Stem Dia. 7/16"
  • Frame Finish Black Enamel
  • Stem Length 7/8"
  • Wheel Width 3/4"
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 2
  • Caster Brake Included No
  • Caster Load Rating Range Light-Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Stem Type Friction Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list