Skip Content
DUAL WHL SWVL CSTR,150 LB,2 IN DIA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUAL WHL SWVL CSTR,150 LB,2 IN DIA,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E692
  • Mfr. Model # 22E692
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Overall Height 2-45/64"
  • Load Rating 150 lb.
  • Core Color Black
  • Stem Dia. 1/2"
  • Item Dual Wheel Swivel Caster
  • Wheel Color Gray
  • Frame Finish Black Enamel
  • Stem Length 3/4"
  • Wheel Width 3/4"
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 2
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polypropylene
  • Caster Stem Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list