DUAL WHL SWVL CSTR,150 LB,2 IN DIA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUAL WHL SWVL CSTR,150 LB,2 IN DIA,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E676
  • Mfr. Model # 22E676
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Dual Wheel Swivel Caster
  • Overall Height 2-45/64"
  • Core Color Black
  • Stem Dia. 5/16"
  • Load Rating 150 lb.
  • Wheel Color Gray
  • Frame Finish Black Enamel
  • Wheel Width 3/4"
  • Stem Length 1"
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 2
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Stem Type Threaded
  • Caster Core Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list