DUAL WHL SWVL CSTR,150 LB,1-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E543
  • Mfr. Model # 22E543
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Dual Wheel Swivel Caster
  • Core Color Black
  • Load Rating 150 lb.
  • Overall Height 2-5/16"
  • Frame Finish Black Enamel
  • Wheel Color Gray
  • Stem Dia. 7/16"
  • Stem Length 7/8"
  • Wheel Dia. 1-1/2"
  • Wheel Width 3/4"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 2
  • Caster Brake Included No
  • Caster Load Rating Range Light-Duty
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Stem Type Friction Ring
  • Caster Core Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list