Skip Content
DUAL WHL SWVL CSTR,150 LB,1-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E507
  • Mfr. Model # 22E507
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Overall Height 2-5/16"
  • Item Dual Wheel Swivel Caster
  • Stem Dia. 7/16"
  • Core Color Black
  • Load Rating 150 lb.
  • Frame Finish Black Enamel
  • Wheel Color Gray
  • Stem Length 7/8"
  • Wheel Width 3/4"
  • Wheel Dia. 1-1/2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List