Skip Content
DUAL WHL SWVL CSTR,150 LB,1-1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E501
  • Mfr. Model # 22E501
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Dual Wheel Swivel Caster
  • Load Rating 150 lb.
  • Overall Height 2-5/16"
  • Core Color Black
  • Stem Dia. 5/16"
  • Wheel Color Gray
  • Frame Finish Black Enamel
  • Stem Length 1-1/2"
  • Wheel Width 3/4"
  • Wheel Dia. 1-1/2"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Number of Wheels 2
  • Caster Brake Included No
  • Caster Load Rating Range Light-Duty
  • Caster Core Material Polypropylene
  • Caster Stem Type Threaded
  • Caster Wheel/Tread Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list