DUAL WHL SWVL CSTR,150 LB,1-1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E490
  • Mfr. Model # 22E490
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Core Color Black
  • Item Dual Wheel Swivel Caster
  • Load Rating 150 lb.
  • Overall Height 2-5/16"
  • Wheel Color Gray
  • Wheel Width 3/4"
  • Frame Finish Black Enamel
  • Frame Material Composite
  • Wheel Dia. 1-1/2"
  • Inside Bolt Hole Spacing 7/8" x 1-9/16"
  • Plate Size 1-1/4 x 2"
  • Outside Bolt Hole Spacing 7/8" x 1-9/16"
  • Number of Wheels 2
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polypropylene
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list