DUAL WHL SWVL CSTR,150 LB,1-1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL WHL SWVL CSTR,150 LB,1-1/2 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E488
  • Mfr. Model # 22E488
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Load Rating 150 lb.
  • Overall Height 2-5/16"
  • Item Dual Wheel Swivel Caster
  • Wheel Color Gray
  • Frame Material Composite
  • Core Color Black
  • Frame Finish Black Enamel
  • Wheel Width 3/4"
  • Plate Size 1-1/2 x 1-1/2"
  • Wheel Dia. 1-1/2"
  • Inside Bolt Hole Spacing 1 x 1"
  • Outside Bolt Hole Spacing 1" x 1"
  • Number of Wheels 2
  • Caster Temp. Range Available No
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polypropylene
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list