Skip Content
DUAL TINE RAKE POLY HEAD W/39 TINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL TINE RAKE POLY HEAD W/39 TINES

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPDT39
  • Mfr. Model # GPDT39
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Rake
  • Handle Length 42"
  • Handle Material TPE/Steel
  • Number of Tines 39
  • Length of Tines 7-1/2"
  • Tine Material Poly
  • Overall Width of Tines 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list