Skip Content
DUAL TECH MULTI-WAY SENSOR,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUAL TECH MULTI-WAY SENSOR,IVORY

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C875
  • Mfr. Model # 30C875
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Lighting Loads
  • Colour Ivory
  • Item Multi-Way Occupancy Sensor
  • Watts @ 120V 800
  • Time Delay Adaptive/Manual
  • Coverage 1050 sq. ft.
  • Description/Special Features Tamper Resistant Lens, Multi-way
  • Sensor Type Passive Infrared/Ultrasonic
  • Installation Type Wall
  • Voltage 120/277
  • Watts @ 277V 1,200
  • Standards UL and cUL Listed
  • Viewing Angle 180 Degrees
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Timer Range 5/15/30 min.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List