Skip Content
DUAL SIDE HORIZONTAL FINGER MANAGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL SIDE HORIZONTAL FINGER MANAGER

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZWJ2
  • Mfr. Model # 5ZWJ2
  • UNSPSC # 24102001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Includes Mounting Hardware, Covers
  • Depth (In.) 8.9
  • Height (In.) 1.7
  • Finish Black
  • Item Dual Side Horizontal Finger Manager
  • Material of Construction ABS
  • Rack Units 1
  • Width (In.) 19.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list