Skip Content
DUAL SHRINK TUBING,0.065IN ID,48IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUAL SHRINK TUBING,0.065IN ID,48IN,

ZEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PRP3
  • Mfr. Model # 4PRP3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Natural
  • Max. Voltage Greater than 1400 V/mil
  • Item Lightweight Wall Dual Shrink Tubing
  • Standards -
  • Shrink Ratio -
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Fluorinated Ethylene Propylene, Polytetrafluoroethylene
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Thickness After Shrinking 0.015"
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing I.D. Before Shrinking 0.065"
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Usable Temp. Range -88 Degrees - 400 Degrees F
  • Min. Shrink Temp. 400 Degrees F
  • Use Shrink Tubing With Wire Size 0.06"
  • I.D. After Shrinking 0.005"
  • Flame Retardant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list