Skip Content
DUAL RUGGED LED FLOODLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL RUGGED LED FLOODLIGHT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-TD-R
  • Mfr. Model # LE970LED-TD-R
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 14.96 lbs

Product Details

Type LED, Voltage 120, Watts 100, Lumens 10,000, Number of Sockets/Accs. 0, Lamp Type LED, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Magnetic Pull 0, Max. Height 8', Standards cetl

Technical Specs

  • Item Tripod - Dual Head
  • Gauge/Conductor 16/3
  • Lamp Watts 100
  • Standards Cetl
  • Voltage 120 V
  • Lumens 10,000
  • Features Mechanical 5-15 Plug That can be Removed for On-site Repairs to the Cord
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list