DUAL RATED SPLICE/REDUCER,6AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL RATED SPLICE/REDUCER,6AWG

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C211
  • Mfr. Model # 22C211
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Dual Rated Splice/Reducer
  • Max. Conductor Size 4/0 AWG
  • Connector Type Dual Rated Splice/Reducer
  • Length 2.31"
  • Material Tin-Plated Aluminum
  • Width 1.09"
  • Stud Size 5/16"
  • Standards UL Listed, CSA Certified
  • Min. Conductor Size 6 AWG Stranded
  • No. of Conductors 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list