Skip Content
DUAL RATED SPLICE/REDUCER,3/0AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL RATED SPLICE/REDUCER,3/0AWG

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C215
  • Mfr. Model # 22C215
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Max. Conductor Size 500 kcmil
  • Item Dual Rated Splice/Reducer
  • Connector Type Dual Rated Splice/Reducer
  • Standards UL Listed, CSA Certified
  • Length 4.78"
  • Width 1.38"
  • Material Tin-Plated Aluminum
  • Stud Size 13/16"
  • Min. Conductor Size 3/0 Stranded/Solid
  • No. of Conductors 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list