DUAL INPUT TYPE J/K THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL INPUT TYPE J/K THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTM300
  • Mfr. Model # TM300
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 1248
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes (2) Type K Bead Wire Probes, Carrying Case
  • Display Backlit 3 Line LCD
  • Temp. Range (C) Type K: -200 Degrees - 1,372 Degrees , Type J: -210 Degrees - 1,100 Degrees
  • Thermometer Thermocouple Type Type J, Type K
  • Thermometer Item Thermocouple Thermometer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list