Skip Content
DUAL HEAT TAPE 1/2 X 72 120V,468 WA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL HEAT TAPE 1/2 X 72 120V,468 WA

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P782
  • Mfr. Model # 13P782
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Dual Element Heating Tape
  • Features 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
  • Length 6'
  • Max. Temp. 1400 Degrees F
  • Width .5"
  • Series BWH
  • Amps 3.92
  • Standards CE, RoHS, REACH
  • Voltage 120
  • Wattage 470
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list