Skip Content
DUAL FLUSH VALVE,TOILET,SOLAR,1.6/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL FLUSH VALVE,TOILET,SOLAR,1.6/1

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETX8
  • Mfr. Model # 3ETX8
  • UNSPSC # 40141616
  • CATALOGUE PAGE # 1774
  • Shipping Weight 8.72 lbs

Technical Specs

  • Finish Chrome
  • Includes Instructional Placards To Educate The User On Proper Operation
  • Item Dual Flush Valve
  • Gallons per Flush 1.1/1.6
  • Standards ASSE, ANSI, ADA
  • Inlet Size 1"
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Spud Coupling 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list