DUAL EXTENSION LANCE,40 IN,4000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL EXTENSION LANCE,40 IN,4000 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDD6
  • Mfr. Model # 1MDD6
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Includes 1/4" Female Quick Connect Nozzle Coupler and Soap Tip
  • Length 40
  • Item Dual Extension Lance
  • For Use With -
  • Material Stainless Steel
  • Inlet 1/4" MNPT
  • Outlet 1/4" Q.C.
  • Max. Pressure 4,000 PSI
  • Max. Flow 11.0 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list