Skip Content
DUAL EAR VALIDATION SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL EAR VALIDATION SYSTEM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM393-1100
  • Mfr. Model # 393-1100
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.55 lbs

Technical Specs

  • Item E-A-Rfit(TM) Dual-Ear Validation Kit
  • Includes Dual-Element Testing Microphones, Speaker and Stand, Safety Eyewear, Roll Model, Eargage(TM) Tool, Tweezers, Flash Drive with Software, Power Cord, Computer Cable, Probed Earplug Samples, Carry Case
  • Frequency Range 125 - 8,000 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list