DUAL CROWN SPEEDY LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DUAL CROWN SPEEDY LOOP

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONFM5500DCCL
  • Mfr. Model # FM5500DCCL
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features 5" Crown, Includes 5000 Speedy Loop System, Comfort, Chin Protection, Heat Resistance, Durability, Impact Protection, Splash Protection
  • Includes Dual Crown High Performance Faceshield, F500 7" Crown with 6750CL Clear Window and Chin Guard Complete, 5000 Speedy Loop, Attaches to Protective Caps
  • Item Faceshield Assembly
  • Standards ANSI Z87.1 -2003
  • Dielectric Protection No
  • Visor Color Clear
  • Visor Material Propionate
  • Visor Width 16-1/2"
  • Headgear Material HDPE with NORYL(R) Crown
  • Headgear Color Gray
  • Visor Thickness 0.060"
  • Visor Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list