Skip Content
DUAL COUNT + RATE INDICATOR W/BACKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUAL COUNT + RATE INDICATOR W/BACKL

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13C881
  • Mfr. Model # 13C881
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Accuracy +/- 1 Digit
  • Depth 1.71"
  • Includes Instructions
  • Item Digital Panel Meter
  • Connector Type Screw Terminal
  • Display Backlit Red/Green LCD
  • Mounting Clip
  • Power Required 9 to 28VDC
  • Interface RS485, RS232
  • NEMA Rating NEMA 4X / IP65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list